Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Baffle Inserts"
Mfr # EL763CT5B
Zoro # G904100131
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Suitable for Wet Locations
- Dimmable / Non-Dimmable Triac/ELV
- CRI 90+
- Voltage 120V
- Trim Color Black with White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL763CT5B
- Zoro # G904100131
- Country of Origin China
- Category Recessed Lighting Kits
Details
Standards | Suitable for Wet Locations |
Dimmable / Non-Dimmable | Triac/ELV |
CRI | 90+ |
Voltage | 120V |
Trim Color | Black with White Trim |
Lumens | 1050 lm |
Max. Wattage | 15 W |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 104040 replacement light bulb lamp (104040 HALCO)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 12-Pack (LR23759-12PK)
- Elco Lighting Recessed Lighting Kits