Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Baffle Inserts"
Mfr # EL76330B
Zoro # G704099833
product price: $94.05
/ea
Free Shipping & Returns
$94.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Dimmable / Non-Dimmable Triac/ELV
- Standards Suitable for Wet Locations
- Lumens 1050 lm
- Max. Wattage 15 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL76330B
- Zoro # G704099833
- UPC # 633999199860
- Country of Origin China
- Category Recessed Lighting Kits
Details
CRI | 90+ |
Dimmable / Non-Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Lumens | 1050 lm |
Max. Wattage | 15 W |
Voltage | 120V |
Trim Color | Black with White Trim |
Color Temperature | 3000 K |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 110r30/fl/rs/1 120v replacement light bulb lamp (110R30/FL/RS/1 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- HENNY PENNY Halogen Bulb/Lamp, Tungsten, 150W, 120V (BL01-011)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992KW)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Cool Wht LEDs 5000K (80102)
- Elco Lighting Recessed Lighting Kits