Shop All Recessed Light Housing
Elco Lighting
6 Sloped Ceiling Medium Base IC Airtight Double Wall New Construction Housing"
Mfr # EL936ICA
Zoro # G904095857
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 90 W
- Lamp Type Medium Base (E26)
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL936ICA
- Zoro # G904095857
- UPC # 633999159864
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 90 W |
Lamp Type | Medium Base (E26) |
Standards | Suitable for Wet Locations |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 4400 lm (CPANL 1X4 ALO1 SWW7 M4)
- WESTINGHOUSE Bulb-Halgn150Wsnglende11 (04768)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL590ICA)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA-7)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- Elco Lighting Recessed Light Housing