Shop All Recessed Lighting Kits
Elco Lighting
6 Sloped Ceiling LED Reflector Inserts"
Mfr # EL716CT5W
Zoro # G104100856
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Suitable for Wet Locations
- Trim Color White
- Dimmable / Non-Dimmable Triac/ELV
- Voltage 120V
- Lumens 1200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL716CT5W
- Zoro # G104100856
- UPC # 633999201648
- Country of Origin China
- Category Recessed Lighting Kits
Details
Standards | Suitable for Wet Locations |
Trim Color | White |
Dimmable / Non-Dimmable | Triac/ELV |
Voltage | 120V |
Lumens | 1200 lm |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 90+ |
Max. Wattage | 18 W |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- STREAMLIGHT Stinger Ds Led Rechargeable Flashlight W/ Piggyback Charger/Ac/D (STL75832)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel Downlight" (EL27RHE32)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 8 Square CFL IC Downlights" (EL8SQ-126E)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- Elco Lighting Recessed Lighting Kits