Shop All Recessed Lighting Kits
Elco Lighting
6 Sloped Ceiling LED Reflector Inserts"
Mfr # EL715CT5B
Zoro # G104100641
product price: $73.50
/ea
$73.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Triac/ELV
- Trim Color Black with White Trim
- Standards Suitable for Wet Locations
- CRI 90+
- Max. Wattage 15 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL715CT5B
- Zoro # G104100641
- UPC # 633999205608
- Country of Origin China
- Category Recessed Lighting Kits
Details
Dimmable / Non-Dimmable | Triac/ELV |
Trim Color | Black with White Trim |
Standards | Suitable for Wet Locations |
CRI | 90+ |
Max. Wattage | 15 W |
Voltage | 120V |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 1050 lm |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE PAR 38 E26 (Medium) LED Floodlight Bulb Warm White 250 Watt Equivalence (37667)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5W)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Super Sloped Baffle with PAR38 Gimbal Trim" (EL607W)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL714CT5W)
- LUXRITE 4" Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable Copper 4-Pack (LR23756 LR23772-4PK)
- Elco Lighting Recessed Lighting Kits