Shop All Recessed Lighting Kits
Elco Lighting
6 Sloped Ceiling LED Baffle Insert"
Mfr # EL714CT5W
Zoro # G904100674
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Color White
- CRI 90+
- Voltage 120V
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable / Non-Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL714CT5W
- Zoro # G904100674
- UPC # 633999197385
- Country of Origin China
- Category Recessed Lighting Kits
Details
Trim Color | White |
CRI | 90+ |
Voltage | 120V |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Dimmable / Non-Dimmable | Triac/ELV |
Max. Wattage | 18 W |
Standards | Suitable for Wet Locations |
Lumens | 1200 lm |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING W F HARRIS LIGHTING 3200 Lumens CFL Temporary Job Site Light (30-WL-42-PLT)
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- ILC Replacement for Philips F15t8/cool White Plus 24 replacement light bulb lamp (F15T8/COOL WHITE PLUS 24 PHILIPS)
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- ELCO LIGHTING 6 Super Sloped Baffle with PAR38 Gimbal Trim" (EL607W)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- PORTOR 4in. LED Fire Rated Compliant Slim DownLight, CCT Selector (PT-DLS-R-FR-4I-12W-5CCT)
- Elco Lighting Recessed Lighting Kits