Shop All Recessed Lighting Kits
Elco Lighting
6 Sloped Ceiling LED Baffle Insert"
Mfr # EL713CT5B
Zoro # G704100881
product price: $82.61
/ea
Free Shipping & Returns
$82.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 15 W
- Standards Suitable for Wet Locations
- Dimmable / Non-Dimmable Triac/ELV
- CRI 90+
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL713CT5B
- Zoro # G704100881
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 15 W |
Standards | Suitable for Wet Locations |
Dimmable / Non-Dimmable | Triac/ELV |
CRI | 90+ |
Voltage | 120V |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 1050 lm |
Trim Color | Black with White Trim |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- ELEDING eLEDing EE805W56-WW 160 deg White Motion Activated Self-Contained Outdoor 56 Integrated LED Solar Security; Flood & Spot Light with Dusk-to-Dawn (EE805W56-WW)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76430BZ)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- Elco Lighting Recessed Lighting Kits