Shop All Recessed Light Housing
Elco Lighting
6 Shallow Remodel IC Airtight Housing"
Mfr # EL760RICA
Zoro # G904095901
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL760RICA
- Zoro # G904095901
- UPC # 633999194797
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA-7)
- ELCO LIGHTING 3 New Construction Single Wall Housing" (EL39A)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- ELCO LIGHTING 4 Low Voltage Airtight Universal Housing" (EL1499-75A)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- HALO Square Adjustable Gimbal, 3013 (3013WH)
- Elco Lighting Recessed Light Housing