Shop All Recessed Light Housing
Elco Lighting
6 Shallow IC Housing "
Mfr # R9ICA
Zoro # G604098080
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
- Max. Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # R9ICA
- Zoro # G604098080
- UPC # 633999176991
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Max. Wattage | 75 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek 546-B (546-B)
- GE LAMPS GE LIGHTING 1500W, BT56 Metal Halide HID Light Bulb (MVR1500/U)
- ILC Replacement for Marus 014r207 replacement light bulb lamp (014R207 MARUS)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RES)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- ELCO LIGHTING 4 CFL Vertical IC Downlight Housings" (EL99PL26ICEA)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Remodel Housing" (EL971RICA)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- Elco Lighting Recessed Light Housing