Shop All Flushmount Lights
Elco Lighting
6 Round Sky Panel™"
Mfr # ELSP6340B
Zoro # G104101112
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 975 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELSP6340B
- Zoro # G104101112
- UPC # 633999035298
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 975 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 15 W |
CRI | 90+ |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qhe2x32t8-unv-psn-mc (QHE2X32T8-UNV-PSN-MC OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- SHAT-R-SHIELD 250 W, R40, Medium Screw (E26) (01697W)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- Elco Lighting Flushmount Lights