Shop All Flushmount Lights
Elco Lighting
6 Round Sky Panel™"
Mfr # ELSP6330B
Zoro # G504101217
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 900 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP6330B
- Zoro # G504101217
- UPC # 633999035274
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 900 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 15 W |
CRI | 90+ |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- ILC Replacement for First Street Balanced Spectrum Desk Lamp replacement light bulb lamp (BALANCED SPECTRUM DESK LAMP FIRST STREET)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- Elco Lighting Flushmount Lights