Shop All LED Commercial Lights
Elco Lighting
6 Round LED Adjustable Pull-Down Insert"
Mfr # EL69730B
Zoro # G004081958
product price: $97.17
/ea
Free Shipping & Returns
$97.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 840 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL69730B
- Zoro # G004081958
- UPC # 633999192878
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 840 lm |
Dimmable | Triac/ELV |
Housing Finish | Black |
Max. Fixture Wattage | 12.6 W |
Standards | Suitable for Wet Locations |
CRI | 93+ |
Beam Angle | 36° |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A65F3-500T)
- HALO RETROFIT KT WH 4""W 11.7W (RL4099S1EWHR)
- COLEMAN Clear Lantern Globe (2000038026)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30B)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- Elco Lighting LED Commercial Lights