Shop All LED Commercial Lights
Elco Lighting
6 Round LED Adjustable Gimbal Insert"
Mfr # EL61330W
Zoro # G404081404
product price: $27.47
/ea
$27.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 1100 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61330W
- Zoro # G404081404
- UPC # 633999192724
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 1100 lm |
Dimmable | Triac/ELV |
Beam Angle | 60° |
CRI | 93+ |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 17 W |
Housing Finish | White |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 4' Motion Shop Light (SHOP4/840/25/MOT/BAT)
- JANDORF Ceiling Kit, Twin Cluster (C60223)
- ILC Replacement for Radium Nl-t2 13w/730/w4.3 replacement light bulb lamp (NL-T2 13W/730/W4.3 RADIUM)
- ILC Replacement for Lights OF America Fml27ex-n replacement light bulb lamp (FML27EX-N LIGHTS OF AMERICA)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- NUVO LED Emergency Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/577R1)
- Elco Lighting LED Commercial Lights