Shop All LED Commercial Lights
Elco Lighting
6 Round LED Adjustable Gimbal Insert"
Mfr # EL61327B
Zoro # G704081067
product price: $32.34
/ea
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 1100 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61327B
- Zoro # G704081067
- UPC # 633999029778
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 1100 lm |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Housing Finish | Black |
Beam Angle | 60° |
Max. Fixture Wattage | 17 W |
CRI | 93+ |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- SATCO Satco 90-1555 Intermediate Base Porcelain Socket w/8-in. Leads (90/1555)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- ILC Replacement for Satco S4317 replacement light bulb lamp (S4317 SATCO)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- ELCO LIGHTING 6 0-10V New Construction 2-Hour Fire Rated Dedicated LED Housings" (EL76FICDXA)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- Elco Lighting LED Commercial Lights