Shop All Recessed Light Housing
Elco Lighting
6 New Construction 2-Hour Fire Rated IC Airtight Housing"
Mfr # EL76FICA
Zoro # G904098018
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 22 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL76FICA
- Zoro # G904098018
- UPC # 633999018857
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 22 W |
Standards | Suitable for Wet Locations |
Description
6 fire rated new construction LED housing. Compatible with 6 LED inserts. 2-hour fire rated, can include step-down transformer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel Downlight" (EL27RHE32)
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- ELCO LIGHTING 5 Aluminum Airtight IC Remodel Housing" (EL5RICA)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICEA)
- ELCO LIGHTING 3 Remodel Airtight Miniature Housing" (EL39RA)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- HALO Lv Pinhole Baffle, 1419 (1419TBZ)
- Elco Lighting Recessed Light Housing