Shop All LED Commercial Lights
Elco Lighting
6 LED Module & Driver with Reflector Trim"
Mfr # E610R08SDC
Zoro # G604080757
product price: $89.31
/ea
Free Shipping & Returns
$89.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature Sunset
- Lumens 850 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E610R08SDC
- Zoro # G604080757
- UPC # 633999141579
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | Sunset |
Lumens | 850 lm |
Dimmable | Triac/ELV |
Housing Finish | Chrome with White Trim |
Max. Fixture Wattage | 11.4 W |
Beam Angle | 60° |
CRI | 93+ |
Description
The perfect lighting solution for high-end residential projects with existing housings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- LUMAPRO Channel Strip Fluorescent Fixture, F20T12 (2UWT5)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- ELCO LIGHTING Pex™ 3 Round Adjustable Reflector Wall Wash" (ELK3622W)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- ELCO LIGHTING Koto™ Accessories (L49)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 35K MVOLT CLP WHT)
- Elco Lighting LED Commercial Lights