Shop All LED Commercial Lights
Elco Lighting
6 LED Light Engine with Adjustable Baffle Trim"
Mfr # E616C2040W2
Zoro # G404081657
product price: $97.58
/ea
Free Shipping & Returns
$97.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 2000 lm
- Standards Suitable for Wet Locations
- Max. Fixture Wattage 20.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E616C2040W2
- Zoro # G404081657
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 2000 lm |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 20.6 W |
Housing Finish | White |
CRI | 93+ |
Beam Angle | 60° |
Description
The perfect lighting solution for high-end residential and light commercial projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C246-1)
- DORCY Pro Series Swivel Head LED Work Light (41-2392)
- AMERICAN LIGHTING 24V 96W Low-Voltage Driver, ADPT-DRJ-96-24 (ADPT-DRJ-96-24)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK430W)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT3W)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- BEYOND SOLAR Solar LED Sign Lights|20W|2000 Lumens|5000 CCT (AVS-TRI-20W)
- Elco Lighting LED Commercial Lights