Elco Lighting

6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing"


product price: $39.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage - Recessed Down Light 120V
  • Standards Suitable for Wet Locations
  • Max. Wattage 24 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Voltage - Recessed Down Light 120V
Standards Suitable for Wet Locations
Max. Wattage 24 W

Description

ELCO Slant allows for installation in sloped ceilings ranging from 7/12 (30°) to 12/12 (45°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.