Shop All Recessed Light Housing
Elco Lighting
6 LED IC Airtight Super Sloped Ceiling Remodel Housing"
Mfr # EL971RICA
Zoro # G204095540
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 24 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL971RICA
- Zoro # G204095540
- UPC # 633999002658
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 24 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 7/12 (30°) to 12/12 (45°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A15 E26 SW 60W 2PK (BPA1560W927CFL2)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- ELCO LIGHTING 5 Aluminum Airtight IC Housing" (EL5ICA)
- ELCO LIGHTING 6 Super Sloped IC Airtight Medium Base Double Wall New Construction Housing" (EL946ICA)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- HALO Reflector Trim, 692 (692SC)
- Elco Lighting Recessed Light Housing