Shop All Recessed Light Housing
Elco Lighting
6 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing"
Mfr # EL970ICA
Zoro # G004098024
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 24 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL970ICA
- Zoro # G004098024
- UPC # 633999001538
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 24 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T12 Electronic Ballast, KTEB-120-1-TP-EMI (KTEB-120-1-TP-EMI)
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- WESTINGHOUSE Bell White Glass Lamp Shade (8127200)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- Elco Lighting Recessed Light Housing