Shop All Recessed Light Housing
Elco Lighting
6 LED IC Airtight Sloped Ceiling Remodel Housing"
Mfr # EL970RICA
Zoro # G604095638
product price: $29.93
/ea
$29.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 24 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL970RICA
- Zoro # G604095638
- UPC # 633999002634
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 24 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- COMPONENT HARDWARE Clear Coated Glass Globe (L10-X007)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- ELCO LIGHTING 5 New Construction 2-Hour Fire Rated IC Housing" (EL56FICA)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RES)
- HALO Super Trim Air-Tite® Reflector, 30 (30SBAT)
- Elco Lighting Recessed Light Housing