Shop All Recessed Lighting Kits
Elco Lighting
6 Compact Fluorescent Vertical Remodel Downlight"
Mfr # EL27RHE32
Zoro # G604098134
product price: $53.66
/ea
$53.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 32 W
- Voltage 120/277V
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL27RHE32
- Zoro # G604098134
- UPC # 633999160228
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 32 W |
Voltage | 120/277V |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- LITHONIA LIGHTING Sensor Switch Relays 20A 277V (PP20)
- SATCO Bulb, LED, 25W, T5, Miniature Bi Pin, 5000K, Non-Dim (S39719)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL716CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- Elco Lighting Recessed Lighting Kits