Shop All Fluorescent Light Bulbs
Elco Lighting
6 Compact Fluorescent Vertical IC Downlight"
Mfr # EL27HE26ICA
Zoro # G004095603
product price: $24.74
/ea
$24.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Suitable for Wet Locations
- Voltage 120V
- Lamp Type CFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL27HE26ICA
- Zoro # G004095603
- UPC # 633999119400
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Standards | Suitable for Wet Locations |
Voltage | 120V |
Lamp Type | CFL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49674)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10BZ)
- AMERICAN MANTLE American Mantle CLG7500 Small Bulged Lantern Globe (CLG7500)
- ELCO LIGHTING T5 Fluorescent Lamps (F24T5)
- ILC Replacement for PHILIPS F30T12/HL/COOL 36 Inches (F30T12/HL/COOL PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.)
- ILC Replacement for Duracell Cfl10028b replacement light bulb lamp (CFL10028B DURACELL)
- GE T8 U6 Fluorescent 12Pk (F30T8/SPX30/U6/WM/ECO)
- ILC Replacement for Light Bulb / Lamp F25t8/350bl/18 replacement light bulb lamp (F25T8/350BL/18 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Fo17/950/24 Inch replacement light bulb lamp (FO17/950/24 INCH LIGHT BULB / LAMP)
- Elco Lighting Fluorescent Light Bulbs