Shop All Recessed Lighting Trims
Elco Lighting
6 CFL Vertical Downlight Reflector Trim"
Mfr # ELA88SB
Zoro # G404095920
product price: $16.91
/ea
$16.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 13 W
- Housing Finish Black with White Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELA88SB
- Zoro # G404095920
- UPC # 633999153596
- Country of Origin Unknown
- Category Recessed Lighting Trims
Details
Max. Wattage | 13 W |
Housing Finish | Black with White Trim |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- ILC Replacement for Jesco Sl4-l24/64 replacement light bulb lamp (SL4-L24/64 JESCO)
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- ILC Replacement for AH Lighting Jc/10w/6v/g4 replacement light bulb lamp, 2PK (JC/10W/6V/G4 AH LIGHTING)
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- ELCO LIGHTING 5 Reflector Trim" (ELS520G)
- ELCO LIGHTING 4 Metal and Plastic Trim Rings" (RP4SH)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL318W)
- ELCO LIGHTING 4 Shower Trim with Fresnel Lens" (EL913N)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497BZ)
- ELCO LIGHTING 6 Sloped Baffle with Coil Springs Trim" (EL622W)
- Elco Lighting Recessed Lighting Trims