Shop All LED Commercial Lights
Elco Lighting
6 Cedar System New Construction IC Airtight Housing w/Driver"
Mfr # E6LC20ICA2
Zoro # G104081933
product price: $72.77
/ea
$72.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 2000 lm
- Dimmable Triac/ELV
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E6LC20ICA2
- Zoro # G104081933
- UPC # 633999141692
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lumens | 2000 lm |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Description
Double Wall IC Airtight housing for high-end residential and light commercial, 2000 lumen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl replacement light bulb lamp (FLE26/2/R40XL GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- ELCO LIGHTING 6 Shower Trim with Clear Lens" (EL19W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- Elco Lighting LED Commercial Lights