Shop All Flushmount Lights
Elco Lighting
6 Alva LED Ceiling Mount Disk Light"
Mfr # ELSF1127W
Zoro # G004101175
product price: $9.73
/ea
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 2700 K
- Lamp Type LED
- Voltage 120V
- Lumens 900 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSF1127W
- Zoro # G004101175
- UPC # 633999037513
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 2700 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 900 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 13 W |
CRI | 90+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21284)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6340B)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- Elco Lighting Flushmount Lights