Shop All Recessed Light Housing
Elco Lighting
6 Airtight IC Shallow Remodel Housing"
Mfr # RR9ICA
Zoro # G004098055
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 75 W
- Lamp Type Medium Base (E26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # RR9ICA
- Zoro # G004098055
- UPC # 633999117901
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 75 W |
Lamp Type | Medium Base (E26) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- ILC Replacement for Norman Lamps Estore27-7w-ww replacement light bulb lamp (ESTORE27-7W-WW NORMAN LAMPS)
- DORCY 1200 Lumen Rechargeable Light Bar w/magnetic base (41-2639)
- FEIT ELECTRIC LED JBX DWNLGHT 5-6"" 75W (LEDR56JBX/6WYCA)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ELCO LIGHTING 6 Super Sloped IC Airtight Medium Base Double Wall New Construction Housing" (EL946ICA)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- HALO H457Tate010 - H4 Led Gen2 Housing (H457TATE010)
- Elco Lighting Recessed Light Housing