Shop All Recessed Light Housing
Elco Lighting
6 Airtight IC Remodel Housing "
Mfr # EL7RICA
Zoro # G004095634
$13.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
- Max. Wattage 90 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL7RICA
- Zoro # G004095634
- UPC # 633999168385
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Max. Wattage | 90 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack (S4726)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- WESTINGHOUSE BULB CA8 25W CLR 2PK (3774)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ELCO LIGHTING 3 Remodel Dedicated LED IC Airtight Housing" (EL390RICA)
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA-7)
- ELCO LIGHTING 5 IC Airtight Shallow New Construction Housing for LED Inserts (EL560ICA)
- Elco Lighting Recessed Light Housing