Shop All Recessed Light Housing
Elco Lighting
6 Airtight IC Housing"
Mfr # EL7ICANB
Zoro # G504098036
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
- Max. Wattage 90 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL7ICANB
- Zoro # G504098036
- UPC # 633999123247
- Country of Origin Viet Nam
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Max. Wattage | 90 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Yellow (45871)
- ILC Replacement for Sylvania 18965 replacement light bulb lamp (18965 SYLVANIA)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA-7)
- ELCO LIGHTING 3 New Construction Single Wall Housing" (EL39A)
- ELCO LIGHTING 4 Remodel Housing" (E1499LDRICEA)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- HALO Straight Metal Baffle, 6101 (6101WB)
- Elco Lighting Recessed Light Housing