Shop All LED Strip Lights
Elco Lighting
5W/ft. Indoor LED Tape Light
Mfr # E50-2440
Zoro # G004080685
product price: $16.06
/ea
$16.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Lumens 485 lm
- Fixture Wattage 5 W
- Color Temperature 4000 K
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E50-2440
- Zoro # G004080685
- UPC # 633999026890
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V |
Lumens | 485 lm |
Fixture Wattage | 5 W |
Color Temperature | 4000 K |
Lamp Type | LED |
CRI | 93+ |
Description
AmbioTM E50-24 is an architectural LED Tape Light. With 5 W/ft and an industry leading 93+ CRI the product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN6)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- Elco Lighting LED Strip Lights