Shop All LED Strip Lights
Elco Lighting
5W/ft. Indoor LED Tape Light
Mfr # E50-2440-100
Zoro # G804080717
product price: $385.00
/ea
Free Shipping & Returns
$385.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Color Temperature 4000 K
- Voltage 24V
- Lumens 485 lm
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E50-2440-100
- Zoro # G804080717
- UPC # 633999028757
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Color Temperature | 4000 K |
Voltage | 24V |
Lumens | 485 lm |
Lamp Type | LED |
Fixture Wattage | 5 W |
Description
AmbioTM E50-24 is an architectural LED Tape Light. With 5 W/ft and an industry leading 93+ CRI the product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- COMPONENT HARDWARE Surface Mount Fluorescent Cooler/Freezer (CFL-36U54X2T5)
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- Elco Lighting LED Strip Lights