Shop All LED Strip Lights
Elco Lighting
5W/ft. Indoor LED Tape Light
Mfr # E50-2430
Zoro # G604080603
product price: $16.06
/ea
$16.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Fixture Wattage 5 W
- Lumens 485 lm
- Voltage 24V
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E50-2430
- Zoro # G604080603
- UPC # 633999026876
- Country of Origin China
- Category LED Strip Lights
Details
Color Temperature | 3000 K |
Fixture Wattage | 5 W |
Lumens | 485 lm |
Voltage | 24V |
Lamp Type | LED |
CRI | 93+ |
Description
AmbioTM E50-24 is an architectural LED Tape Light. With 5 W/ft and an industry leading 93+ CRI the product is designed to add light to coves, undercabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- MILWAUKEE TOOL Hard Hat Light, Pocket Flood Light, USB (2116-21, 2112-21)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- ILC Replacement for Stinger / Dejay Bk100 Blacklight Blue replacement light bulb lamp (BK100 BLACKLIGHT BLUE STINGER / DEJAY)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- Elco Lighting LED Strip Lights