Shop All LED Commercial Lights
Elco Lighting
5/6" Five-Color Temperature Switch LED Deep Inserts"
Mfr # EL625CT5H
Zoro # G904081416
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 1000 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL625CT5H
- Zoro # G904081416
- UPC # 633999203987
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 1000 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 15 W |
CRI | 90+ |
Housing Finish | Haze |
Description
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K (880 lm), 3000K (960 lm), 3500K (1040 lm), 4000K (1060 lm) or 5000K (1010 lm). This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 120W, 14.37" X 9.33" X 7.36" (CLW11M-1205WMBRP)
- WESTINGHOUSE Bulb R38 100W Amber (04411)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- Elco Lighting LED Commercial Lights