Shop All LED Commercial Lights
Elco Lighting
5/6" Five-Color Temperature Switch LED Baffle Inserts"
Mfr # EL610CT5BB
Zoro # G704080978
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 880 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL610CT5BB
- Zoro # G704080978
- UPC # 633999184972
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 880 lm |
Dimmable | Triac/ELV |
Housing Finish | Black |
Max. Fixture Wattage | 12 W |
CRI | 90+ |
Description
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 2 Head Emergency Light, 18W Lead-Acid Battery (ELT618NY M2)
- MAXXIMA Utility Shp Lght, LED, Clear, 2500 lm, 2 ft. (MSL-202500C)
- ILC Replacement for Osram Sylvania 16943 replacement light bulb lamp, 2PK (16943 OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT (SBL4 LP835)
- Elco Lighting LED Commercial Lights