Shop All LED Commercial Lights
Elco Lighting
5 Square LED Reflector Insert with 5-CCT Switch"
Mfr # EL552CT5W
Zoro # G204081963
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 1100 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL552CT5W
- Zoro # G204081963
- UPC # 633999203963
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 1100 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 15 W |
Housing Finish | White |
CRI | 93+ |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-332-120-ps-n (GE-332-120-PS-N GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hygrade Cf9ls/841 replacement light bulb lamp 2 Pack (CF9LS/841 HYGRADE)
- HALO H5Ricat (H5RICAT)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- COMMERCIAL LED Slip Fitter Mount (CLF4-SLIPFIT-Q)
- Elco Lighting LED Commercial Lights