Shop All Recessed Light Housing
Elco Lighting
5 Sloped Ceilng IC Airtight Remodel Housing"
Mfr # EL518RICA
Zoro # G604095959
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type Medium Base (E26)
- Max. Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL518RICA
- Zoro # G604095959
- UPC # 633999186150
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | Medium Base (E26) |
Max. Wattage | 75 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Remodel Housing" (EL971RICA)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- ELCO LIGHTING 4 LED Fire Rated New Construction IC Airtight Housing" (EL48FICA)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- ELCO LIGHTING 4 New Construction IC Airtight Housing" (EL490ICA)
- Elco Lighting Recessed Light Housing