Shop All LED Commercial Lights
Elco Lighting
5 Pull Down LED Light Engine"
Mfr # E521L2040W
Zoro # G704081548
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 2000 lm
- Housing Finish White
- CRI 93+
Product Information
- Brand Elco Lighting
- MFR # E521L2040W
- Zoro # G704081548
- UPC # 633999009596
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 2000 lm |
Housing Finish | White |
CRI | 93+ |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 26 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Head Lamp Fl85 615L (21328)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 32 120 GEB10IS CO S1)
- ILC Replacement for Universal 1233-142w (1233-142W UNIVERSAL)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- ELCO LIGHTING 5 IC Shallow Frame with Driver and Emergency Battery Backup" (E5SQLFU20EM1)
- ELCO LIGHTING Extension Cable for ELM System (ECNE11)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- Elco Lighting LED Commercial Lights