Shop All LED Commercial Lights
Elco Lighting
5 or 6" Sunset Dimming LED Baffle Insert"
Mfr # EL610SDBZ
Zoro # G904080983
product price: $24.92
/ea
$24.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature Sunset
- Lumens 750 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL610SDBZ
- Zoro # G904080983
- UPC # 633999028276
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | Sunset |
Lumens | 750 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 10 W |
CRI | 90+ |
Housing Finish | Bronze |
Beam Angle | 90° |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia JEBLPCLR2 M4 Polycarbonate clear reflector for JEBL 24L and 30L (JEBLPCLR2 M4)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- ILC Replacement for Norman Lamps 200ps30/cl 130v replacement light bulb lamp (200PS30/CL 130V NORMAN LAMPS)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING Unique™ 4 Round Reflector for Koto™ Module" (ELK4710W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30B)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- Elco Lighting LED Commercial Lights