Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Reflector Insert"
Mfr # EL61540W
Zoro # G204081482
product price: $13.82
/ea
$13.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 900 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61540W
- Zoro # G204081482
- UPC # 633999006373
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 900 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Max. Fixture Wattage | 12 W |
Housing Finish | White |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 37902-4 replacement light bulb lamp, 12PK (37902-4 PHILIPS)
- ILC Replacement for Sankyo Denki Fl20sblb replacement light bulb lamp (FL20SBLB SANKYO DENKI)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16ATCAB)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-L)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- ELCO LIGHTING 5/6" LED Shallow Reflector Inserts with 5-CCT Switch " (EL655CT5W)
- ELCO LIGHTING Koto™ LED Module (ELK11SD)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- Elco Lighting LED Commercial Lights