Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Reflector Insert"
Mfr # EL61535W
Zoro # G504081472
product price: $13.82
/ea
$13.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 900 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61535W
- Zoro # G504081472
- UPC # 633999006359
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 900 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 93+ |
Max. Fixture Wattage | 12 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- ILC Replacement for Osram Sylvania Qtp2x32t8/unvisn-sc (QTP2X32T8/UNVISN-SC OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, EP232IS120277SC (EP2/32IS/120-277SC)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- Elco Lighting LED Commercial Lights