Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Reflector Insert"
Mfr # EL61530W
Zoro # G204081543
product price: $13.82
/ea
$13.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61530W
- Zoro # G204081543
- UPC # 633999001514
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 12 W |
Housing Finish | White |
CRI | 93+ |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Savio Uvinex Ru5005 replacement light bulb lamp (RU5005 SAVIO UVINEX)
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 48"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X4-ALO6-SWW7-M2)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/830)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- ELCO LIGHTING 6 0-10V New Construction 2-Hour Fire Rated Dedicated LED Housings" (EL76FICDXA)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11D)
- REMPHOS 4' 12W T8, Type A/B, Plastic Lens, 5000K (RPT-B-TOTALTUBE-T8-G3-4FT-850-A)
- Elco Lighting LED Commercial Lights