Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Reflector Insert"
Mfr # EL61527W
Zoro # G604081341
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 800 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61527W
- Zoro # G604081341
- UPC # 633999006335
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 800 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
Max. Fixture Wattage | 12 W |
CRI | 93+ |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING Flexa™ 4 Square Reflector for Koto™ Module" (ELK4741BB)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT3W)
- Elco Lighting LED Commercial Lights