Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Deep Reflector Insert"
Mfr # EL62535C
Zoro # G504081502
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 1000 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL62535C
- Zoro # G504081502
- UPC # 633999041879
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 1000 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 14 W |
CRI | 93+ |
Housing Finish | Chrome with White Trim |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 2 Square Adjustable LED Light Engines" (E219C0730W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- Elco Lighting LED Commercial Lights