Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Deep Reflector Insert"
Mfr # EL62527H
Zoro # G604081532
$29.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 1000 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EL62527H
- Zoro # G604081532
- UPC # 633999041817
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 1000 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Housing Finish | Haze with White Trim |
Max. Fixture Wattage | 14 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Flexible 30 Gal Ballast Recycling Drum (SUPPLY-263-SWS)
- ILC Replacement for Light Bulb / Lamp 75par36/gu10/120v replacement light bulb lamp (75PAR36/GU10/120V LIGHT BULB / LAMP)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- LEVITON Lampholder (13451-20)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743BW)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ELCO LIGHTING Pex™ 4 Square Adjustable Gimbal" (ELK4229W)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- L1 9.5 in. Commercial LED Downlight, Adjustable Watt / Color, 20/25/32W, 93Lm/W, AC110-277V (LOC-9.5DL-MW(20/25/32)MCCT(30/40/50)D)
- Elco Lighting LED Commercial Lights