Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Deep Baffle Insert"
Mfr # EL621CT5W
Zoro # G004081361
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 1000 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL621CT5W
- Zoro # G004081361
- UPC # 633999210367
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 1000 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Housing Finish | White |
Max. Fixture Wattage | 15 W |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qhe2x32t8-unv-psn-mc (QHE2X32T8-UNV-PSN-MC OSRAM SYLVANIA)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- GE LAMPS GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb (HR250DX37)
- WESTINGHOUSE Bulb LED Dimmablemable 4.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK (4518620)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30B)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- Elco Lighting LED Commercial Lights