Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Baffle Insert"
Mfr # EL61040W
Zoro # G504080994
product price: $13.82
/ea
$13.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 900 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61040W
- Zoro # G504080994
- UPC # 633999184385
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 900 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 12 W |
Beam Angle | 90° |
CRI | 90+ |
Housing Finish | White |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- WOBBLE LIGHT Reflector Shield (111808)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (EL3SFR)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- Elco Lighting LED Commercial Lights