Shop All LED Commercial Lights
Elco Lighting
5 or 6" Round LED Baffle Insert"
Mfr # EL61027W
Zoro # G004081071
product price: $13.82
/ea
$13.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 800 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL61027W
- Zoro # G004081071
- UPC # 633999013159
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 800 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
CRI | 90+ |
Max. Fixture Wattage | 12 W |
Beam Angle | 90° |
Description
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Sp85/41/med Coil-twist-spiral replacement light bulb lamp (SP85/41/MED COIL-TWIST-SPIRAL EIKO)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- ILC Replacement for Leviton Sme70052-100 replacement light bulb lamp (SME70052-100 LEVITON)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730N)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- ELCO LIGHTING 5/6" Five-Color Temperature Switch LED Baffle Inserts" (EL610CT5BB)
- ELCO LIGHTING Flexa™ 4 Round Baffle for Koto™ Module" (ELK4723WW)
- WESTGATE LLVT2-4FT-65W-MCT-DLED LINEAR VAPOR LIGHT (LLVT2-4FT-65W-MCT-D)
- Elco Lighting LED Commercial Lights