Shop All Recessed Light Housing
Elco Lighting
5 New Construction 2-Hour Fire Rated IC Housing"
Mfr # EL56FICA
Zoro # G304098069
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Max. Wattage 22 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL56FICA
- Zoro # G304098069
- UPC # 633999020812
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Max. Wattage | 22 W |
Description
5 2-hour fire rated new construction LED housing with quick connect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 80890 replacement light bulb lamp, 2PK (80890 GE GENERAL ELECTRIC G.E)
- RECYCLEPAK Ballast Recycling Box, Non-PCB (Supply-328)
- MAXLITE LED, 13 W, T5, Miniature Bi-Pin (G5) (L13T5DE440-CG)
- EXTREME MAX Extreme Max 5001.5478 96-Stud Track Pack with Round Backers - 1.625" Stud Length (5001.5478)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Remodel Housing" (EL971RICA)
- ELCO LIGHTING 5 IC Airtight Shallow New Construction Housing for LED Inserts (EL560ICA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA-7)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- Elco Lighting Recessed Light Housing