Shop All LED Commercial Lights
Elco Lighting
5 LED Light Engine with Baffle Trim"
Mfr # E524L2040W
Zoro # G404081589
product price: $48.54
/ea
$48.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 2000 lm
- Max. Fixture Wattage 26 W
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E524L2040W
- Zoro # G404081589
- UPC # 633999007134
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 2000 lm |
Max. Fixture Wattage | 26 W |
Housing Finish | White |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pura Uv101 replacement light bulb lamp (UV101 PURA)
- DORCY Floating 55-Lumen 4-LED Flashlight (41-2511)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20284)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ELCO LIGHTING Pex™ 4 Square Adjustable Gimbal" (ELK4229W)
- ELCO LIGHTING 4 Koto™ Architectural Maximum Adjustability High Lumen IC Airtight Housing" (E4LK78ICA)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140W)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- Elco Lighting LED Commercial Lights