Shop All Recessed Light Housing
Elco Lighting
5 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing"
Mfr # EL590ICA
Zoro # G304098014
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Max. Wattage 24 W
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EL590ICA
- Zoro # G304098014
- UPC # 633999006311
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Max. Wattage | 24 W |
Standards | Suitable for Wet Locations |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Voltage: 120V AC (8A19/LED/YELLOW/P/ND 120V 4/1FB)
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RES)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA)
- ELCO LIGHTING 5 Dedicated LED IC Airtight Remodel Housing" (EL570RICA)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- ELCO LIGHTING Shallow Flexible Mica Fire Enclosure for recessed fixtures (FIREENCL-S)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- Elco Lighting Recessed Light Housing